Crimp Fitting, Straight, 1-1/2" ID, Flange
Mfr # C6145-24-24-W
Zoro # G6414598
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/2 in x 1-1/2 in
Fitting Connection Type
Flange x Hose End
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6145-24-24-W
Zoro #
G6414598
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1-1/2 in x 1-1/2 in
For Hose Dash Size
-24
Thread Size
1"-11
Flange Size
1-1/2"
Barb Size
1-1/2"
Details
Item
Hydraulic Crimp Fitting
Fitting Connection Type
Flange x Hose End
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Carbon Steel
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
1 1/2 in
For Use With Hose Series
H017, H104, H145, H190, H245, H580
Max. Working Pressure @ 70 F
1,200 psi
Finish
CLEAR ZINC PLATING
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series H017, H104, H145, H190, H245, H580, For Hose I.D. 1 1/2 in, Thread Size 1 In.-11, Fitting Shape Straight, 1,200 psi, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.