Zoro Homepage

Crimp Fitting, Straight, 1" ID, Flange

  • Mfr # C6145-16-20

  • Zoro # G6420103


product price: $69.19
/ea

Key Features

Fitting Size
1 in x 1-1/4 in
Fitting Connection Type
Flange x Hose End
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6145-16-20
Zoro #
G6420103
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1-1/4 in
Barb Size
1"
Flange Size
1-1/4"
For Hose Dash Size
-16
Thread Size
1"-11

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Flange x Hose End
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Carbon Steel
Max. Working Pressure @ 70 F
2,000 psi
Finish
CLEAR ZINC PLATING
Hydraulic Hose I.D.
1 in
For Use With Hose Series
H017, H104, H145, H190, H245, H575
Hydraulic Fitting Connection Type
Crimpable

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series H017, H104, H145, H190, H245, H575, For Hose I.D. 1 in, Thread Size 1 In.-11, Fitting Shape Straight, 2,000 psi, Fitting Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.