Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFX-08-08
Zoro #
G6416908
UPC #
-
Country of Origin
United States
Dimensions
For Hose Dash Size
-8
Fitting Size
1/2 in x 1/2 in
Barb Size
1/2"
Thread Size
13/16"-16
Details
Item
Hydraulic Crimp Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
H017, H104, H145, H190, H245, H484
For Hose I.D.
1/2 in
Fitting Connection Type
ORS x Hose End
Fitting Material
Carbon Steel
Max. Working Pressure @ 70 F
3,500 psi
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H017, H104, H145, H190, H245, H484, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape Straight, 3,500 psi, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.