HydrCrimpFTG, 1/2", Strght
- Mfr # FJX-08-08
- Zoro # G904067496
product price:Â
$
11.35
/ea
Key Features
Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
JIC x Hose End
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FJX-08-08
- Zoro #
- G904067496
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Hose End
- Fitting Shape
- Straight
- For Hose I.D.
- 1/2 in
- Fitting Material
- Carbon Steel
- Hydraulic Hose I.D.
- 1/2 in
- For Use With Hose Series
- H017, H104, H145, H190, H245, H471
- Finish
- CLEAR ZINC PLATING
- Hydraulic Fitting Connection Type
- Crimpable
- Max. Working Pressure @ 70 F
- 3,500 psi
- Hose Fitting A Connection Type
- Threaded
Dimensions
- Fitting Size
- 1/2 in x 1/2 in
- Thread Size
- 3/4"-16
- For Hose Dash Size
- -8
- Barb Size
- 1/2"
- Hose Fitting B Size
- 1/2 in
- Hose Fitting A Size
- 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H017, H104, H145, H190, H245, H471, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, 3,500 psi, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Fitting Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.