Compact Concrete Mixer, Polyethylene
Mfr # Mini180MP
Zoro # G412041629
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Drum Material
Polyethylene
Rotation Speed at Load
26 RPM
Frame
Steel Pipe
Voltage
120 V AC
Materials for Use With
Concrete; Grout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Mini180MP
Zoro #
G412041629
UPC #
604804001357
Country of Origin
China
Details
Item
Compact Concrete Mixer
Drum Material
Polyethylene
Rotation Speed at Load
26 RPM
Frame
Steel Pipe
Voltage
120 V AC
Materials for Use With
Concrete; Grout
Drum Capacity
1 13/16 cu ft
Product Type
Concrete Mixer
Power Source
Corded
Horsepower
0.25 hp
Number of Speeds
1
Speed Settings
Fixed
Maximum Mixing Volume
80 lb
Description
Compact Concrete Mixer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.