Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Powered Plate Compactor

  • Mfr # KPRC160L

  • Zoro # G712845705


product price: $3,342.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Power Source
Gas-Powered
Includes
Foam-Gripped Handle
Engine Brand
Loncin G160F
Product Type
Vibratory Plate Compactor
Plate Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPRC160L
Zoro #
G712845705
UPC #
-
Country of Origin
China

Dimensions

Plate Length
28 1/2 in
Overall Length
48 in
Overall Width
16 in
Plate Width
14 5/8 in

Details

Power Source
Gas-Powered
Includes
Foam-Gripped Handle
Item
Gas Powered Plate Compactor
Engine Brand
Loncin G160F
Product Type
Vibratory Plate Compactor
Compacting Force
2500 Centrifugal lb
Water Tank Included
Yes
Tool Weight
275 lb
Minimum Vibrations per Minute
5,500 vpm
Engine Cycle
4-Cycle
Tool Series
KPRC160 Series
Direction
Forward and Reverse
Maximum Vibrations per Minute
4,300 vpm
Maximum Blows per Minute
4,300

Description

Gas Powered Plate Compactor, Power Source Gas-Powered, Product Type Vibratory Plate Compactor, Direction Forward and Reverse, Plate Length 28 1/2 in, Plate Width 14 5/8 in, Compacting Force 2500 Centrifugal lb, Maximum Blows per Minute 4,300, Water Tank Included Yes, Tool Weight 275 lb, Engine Brand Loncin G160F, Minimum Vibrations per Minute 5,500 vpm, Maximum Vibrations per Minute 4,300 vpm, Engine Cycle 4-Cycle, Overall Length 48 in, Overall Width 16 in, Includes Foam-Gripped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.