Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow Mixer, 6 cu. ft., 5-1/2 HP

  • Mfr # 600Gas-H

  • Zoro # G4561788


product price: $1,438.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Drum Material
Polyethylene
Size
6 cu ft
HP
5 1/2 hp
Motor
Honda Gas
Overall Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600Gas-H
Zoro #
G4561788
UPC #
-
Country of Origin
China

Dimensions

Size
6 cu ft
Overall Length
65 in
Overall Height
43 in
Drum Dia.
28 in
Overall Width
29 in
Tool Length
65 in
Tool Width
29 in
Tool Height
43 in
Drum Diameter
28 in
Drum Wall Thickness
5/16 in

Details

Item
Gas-Powered Concrete Mixer
Drum Material
Polyethylene
HP
5 1/2 hp
Motor
Honda Gas
Frame
Steel Tubing
Mixing Volume
0 to 10 gal
Wheels
Flat Free
Axle Type
Rigid
Handles
Telescopic
Rotation Speed at Load
21 RPM
Net Weight
162 lb
Drum Gauge
5/16 in
Drum Opening
17 1/2 in
Locking System
Pin
Product Type
Concrete Mixer
Maximum Mixing Volume
10 gal
Handle Type
Telescopic
Engine Cycle
4-Cycle
Wheel Type
Flat Free
Engine Displacement
163 cc
Power Source
Gas-Powered
Tool Weight
162 lb
Horsepower
5.5 hp
Materials for Use With
Mortar; Concrete
Drum Capacity
6 cu ft

Description

Gas-Powered Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Mortar; Concrete, Drum Capacity 6 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 10 gal, Rotation Speed at Load 21 RPM, Frame Steel Tubing, Power Source Gas-Powered, Horsepower 5.5 hp, Engine Displacement 163 cc, Engine Cycle 4-Cycle, Tool Weight 162 lb, Tool Height 43 in, Tool Length 65 in, Tool Width 29 in, Axle Type Rigid, Drum Diameter 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.