Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow Mixer, 6 cu. ft., 5-1/2 HP

  • Mfr # 600Gas-L

  • Zoro # G4564350


product price: $914.47
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Drum Material
Polyethylene
Size
6 cu ft
HP
5 1/2 hp
Motor
Loncin Gas
Frame
Steel Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600Gas-L
Zoro #
G4564350
UPC #
-
Country of Origin
China

Dimensions

Size
6 cu ft
Drum Dia.
28 in
Overall Length
65 in
Overall Width
29 in
Overall Height
43 in
Drum Diameter
28 in
Tool Length
65 in
Tool Width
29 in
Tool Height
43 in
Drum Wall Thickness
5/16 in

Details

Item
Gas-Powered Concrete Mixer
Drum Material
Polyethylene
HP
5 1/2 hp
Motor
Loncin Gas
Frame
Steel Tubing
Mixing Volume
0 to 10 gal
Rotation Speed at Load
21 RPM
Locking System
Pin
Drum Gauge
5/16 in
Drum Opening
17 1/2 in
Net Weight
164 lb
Axle Type
Rigid
Handles
Telescopic
Wheels
Flat Free
Product Type
Concrete Mixer
Power Source
Gas-Powered
Materials for Use With
Mortar; Concrete
Maximum Mixing Volume
10 gal
Horsepower
5.5 hp
Wheel Type
Flat Free
Engine Cycle
4-Cycle
Handle Type
Telescopic
Drum Capacity
6 cu ft
Engine Displacement
196 cc
Tool Weight
164 lb

Description

Gas-Powered Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Mortar; Concrete, Drum Capacity 6 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 10 gal, Rotation Speed at Load 21 RPM, Frame Steel Tubing, Power Source Gas-Powered, Horsepower 5.5 hp, Engine Displacement 196 cc, Engine Cycle 4-Cycle, Tool Weight 164 lb, Tool Height 43 in, Tool Length 65 in, Tool Width 29 in, Axle Type Rigid, Drum Diameter 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.