Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft.

  • Mfr # 1000DDWB

  • Zoro # G4331740


product price: $2,222.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Drum Material
Polyethylene
Voltage
120 V
Drum Opening
17 in
Frame
Steel
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000DDWB
Zoro #
G4331740
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
4 in
Drum Wall Thickness
5/16 in
Tool Length
45 in
Tool Width
36 in
Tool Height
48 in
Wheel Diameter
13 in

Details

Item
Corded Concrete Mixer
Drum Material
Polyethylene
Voltage
120 V
Drum Opening
17 in
Frame
Steel
Features
(3) Steel Blades with Mortar or Concrete Configuration
Rotation Speed at Load
28 RPM
Standards
CE, CSA, UL Listed
Product Type
Concrete Mixer
Power Source
Corded
Horsepower
1.5 hp
Maximum Mixing Volume
800 lb
Number of Speeds
1
Wheel Type
Flat Free
Materials for Use With
Concrete
Handle Type
Removable
Speed Settings
Fixed
Drum Capacity
10 cu ft
Tool Weight
192 lb

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 10 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 800 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 1.5 hp, Voltage 120 V, Number of Speeds 1, Speed Settings Fixed, Tool Weight 192 lb, Standards CE, CSA, UL Listed, Tool Height 48 in, Tool Length 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.