Zoro Homepage

Wheelbarrow, Steel, Load 750 lb

  • Mfr # K-Buggy600

  • Zoro # G311208727


product price: $427.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Wheels
2
Wheel Type
Flat Free
Tray Material
Steel
Wheel Material
Steel
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-Buggy600
Zoro #
G311208727
UPC #
604804001326
Country of Origin
China

Details

Number of Wheels
2
Wheel Type
Flat Free
Item
Wheelbarrow
Tray Material
Steel
Wheel Material
Steel
Handle Material
Steel
Maximum Load Capacity
750 lb
Product Type
Wheelbarrow
Maximum Volume Capacity
6 cu ft

Description

Wheelbarrow, Product Type Wheelbarrow, Tray Material Steel, Handle Material Steel, Maximum Volume Capacity 6 cu ft, Maximum Load Capacity 750 lb, Wheel Type Flat Free, Wheel Material Steel, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.