Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Food Grade Mixer, 120V, 3/4HP

  • Mfr # 450DD

  • Zoro # G3352203


product price: $1,065.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes
Lid, Removable Liner
Overall Height
62 in
Number of Speeds
1
Overall Length
57 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450DD
Zoro #
G3352203
UPC #
-
Country of Origin
China

Dimensions

Overall Height
62 in
Overall Length
57 in
Overall Width
36 in
Wheel Dia.
10 in
Size
4 1/2 cu ft
Drum Dia.
22 in
Wheel Width
2 1/4 in
Wheel Diameter
10 in
Drum Diameter
22 in
Tool Height
62 in
Tool Length
25 in
Drum Wall Thickness
5/16 in
Tool Width
36 in

Details

Item
Corded Concrete Mixer
Includes
Lid, Removable Liner
Number of Speeds
1
HP
3/4 hp
Drum Opening
18 in
Net Weight
110 lb
Drum Material
Polyethylene
Handles
Removable
Drum Gauge
5/16 in
Wheels
Flat Free
Axle Type
Rigid
Frame
Steel
Motor
120V, Direct Drive ODP
Features
Removable Liner and Lid
Rotation Speed at Load
28 RPM
Voltage
120 V
Standards
FDA
Product Type
Concrete Mixer
Tool Weight
107 lb
Maximum Mixing Volume
190 lb
Materials for Use With
Mortar; Concrete; Coffee; Seeds; Tea
Speed Settings
Fixed
Power Source
Corded
Handle Type
Removable
Current
6 A
Wheel Type
Flat Free
Drum Capacity
4 1/2 cu ft
Horsepower
0.75 hp

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Mortar; Concrete; Coffee; Seeds; Tea, Drum Capacity 4 1/2 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 190 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 0.75 hp, Voltage 120 V, Number of Speeds 1, Speed Settings Fixed, Current 6 A, Tool Weight 107 lb, Standards FDA, Tool Height 62 in, Tool Length 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.