2-Ply Aramid Sleeve with Cotton Liner
- Mfr # MSKC-14
- Zoro # G324203764
product price:Â
$
3.85
/ea
Sold in multiples of 25 for
$96.25
Key Features
Color
Yellow
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Size
14 in
Material
Aramid Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSKC-14
- Zoro #
- G324203764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 14 in
Details
- Color
- Yellow
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Material
- Aramid Cotton
Description
Aramid provides excellent cut protection and heat resistance for the wrists and arms, Aramid fiber blend is inherently flame resistant, sleeves can withstand heat up to 640 Deg F (337 DegC) without supporting a flame, Lightweight, seamless construction for a soft and comfortable feel, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.