Shop KUT GARD
See all product information
Create Account
2-Ply Aramid Sleeve with Thumb Hole
- Mfr # MSK-18T
- Zoro # G624210745
product price:Â
$
6.35
/ea
Sold in multiples of 25 for
$158.75
Key Features
Material
Aramid
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Color
Yellow
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSK-18T
- Zoro #
- G624210745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Material
- Aramid
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
- Color
- Yellow
Description
Aramid provides excellent cut protection and heat resistance for the wrists and arms, Aramid fiber blend is inherently flame resistant, sleeves can withstand heat up to 640 Deg F (337 DegC) without supporting a flame, Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity, Lightweight, seamless construction for a soft and comfortable feel, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.