Shop KUT GARD
See all product information
Create Account
2-Ply ASP Aramid Sleeve with Thumb Hole
- Mfr # ASP-18T
- Zoro # G924208725
product price:Â
$
5.49
/ea
Sold in multiples of 12 for
$65.88
Key Features
Size
18 in
Material
Aramid
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASP-18T
- Zoro #
- G924208725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Material
- Aramid
- Color
- Purple
Description
Yarn features the same performance properties as standard yellow and black aramid, Dark color hides dirt and grime to reduce the need to launder, helping to extend the lifetime of the sleeve, ASP will not discolor when exposed to UV light, helping to increase visibility and worker confidence in sleeve performance , Seamless knit for comfort and flexibility, 2-Ply construction for added protection, Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity, *Due to the nature of the reclaimed aramid fiber from different lots, final product color may vary. This does not affect performance properties
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.