Shop KUT GARD
See all product information
Create Account
2-Ply DuPont Kevlar Sleeve
- Mfr # 10-BKDS18
- Zoro # G924202242
product price:Â
$
9.99
/ea
Sold in multiples of 12 for
$119.88
Key Features
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Color
Black
Material
Kevlar
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-BKDS18
- Zoro #
- G924202242
- UPC #
- -
- Country of Origin
- United States
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
- Color
- Black
- Material
- Kevlar
Dimensions
- Size
- 18 in
Description
Seamless knit construction protects arms without sacrificing comfort or dexterity, Kevlar fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve, 2-Ply construction for added protection, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.