ATA/ HPPE Blended Sleeve
- Mfr # 20-S10ATA/PE9-18
- Zoro # G224203772
product price:Â
$
14.79
/ea
Sold in multiples of 12 for
$177.48
Key Features
Size
18 in
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Material
ATA Fiber Technology HPPE Stainless Steel Wire
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-S10ATA/PE9-18
- Zoro #
- G224203772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Material
- ATA Fiber Technology HPPE Stainless Steel Wire
- Color
- Gray
Description
Proprietary ATA Technology with HPPE fiber blend provides ANSI A9 cut protection and outstanding wearer comfort, Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends, Color-coded overedge indicates cut protection, black indicates ANSI A9, for visual confirmation of worker compliance, Antimicrobial fiber helps to prevent bacterial growth, Knit wrist stays in place and is less binding than elastic wrist, Good washability can be washed in soap and water or dry cleaned, Available with or without thumb-hole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.