Cut and Abrasion Resistant 1/4 Zip Pullover, Hi-Vis Sleeves, Thumb Holes, XL

  • Mfr # PJG145-3CM-HVB-TH-XL

  • Zoro # G209616207


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7
Front Closure Type
Zipper
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJG145-3CM-HVB-TH-XL
Zoro #
G209616207
UPC #
616314665332
Country of Origin
United States

Dimensions

Size
XL
Size-Body Type
Regular
Maximum Chest Size
27 in
Length
32 1/2 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7
Front Closure Type
Zipper
Number of Outside Pockets
0
Standards
ASTM F2992-15
Cuff Style
Snug
Style
Pullover
Features
3 in Comfort Collar, 3/4 Mesh Back, Antimicrobial Treated Yarn, High-Visibility Yellow Biceps, Snug Cuffs with Thumb Holes
Number of Inside Pockets
0
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Insulated for Cold Conditions
No
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g
Includes Removable Liner
No
ANSI/ISEA Abrasion Cycles
600
ANSI/ISEA Puncture Force
150 N
Collar Style
Zipped Collar with Gator
Gender
Unisex
Temperature Rating
Not Tested

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A6, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, Material ATA Fiber, Length 32 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Zipped Collar with Gator, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size XL, Size-Body Type Regular, Maximum Chest Size 27 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.