Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, L

  • Mfr # J100SP-4CM-TH-L

  • Zoro # G709616189


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7
Front Closure Type
Zipper
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J100SP-4CM-TH-L
Zoro #
G709616189
UPC #
616314665677
Country of Origin
United States

Dimensions

Size
L
Length
31 1/2 in
Size-Body Type
Regular
Maximum Chest Size
26 in

Details

Item
Cut Resistant Jacket
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7
Front Closure Type
Zipper
Number of Outside Pockets
0
Standards
ASTM F2992-15
Number of Inside Pockets
0
Features
4 in Comfort Collar, Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling, Full-Length Zipper Closure, Snug Cuffs
Style
Jacket
Cuff Style
Snug
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Gender
Unisex
Insulated for Cold Conditions
No
Collar Style
Mock Turtleneck
Temperature Rating
Not Tested
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g
ANSI/ISEA Abrasion Cycles
600
Includes Removable Liner
No

Description

Cut Resistant Jacket, ANSI/ISEA Cut Level A4, A5, A6, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 31 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size L, Size-Body Type Regular, Maximum Chest Size 26 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.