Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 4XL

  • Mfr # J100SP-3CM-HVB-TL-4XL
  • Zoro # G309616206
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7, A8
Front Closure Type
Zipper
Number of Outside Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J100SP-3CM-HVB-TL-4XL
Zoro #
G309616206
UPC #
616314743504
Country of Origin
United States

Dimensions

Size
4XL
Size-Body Type
Regular
Maximum Chest Size
30 in
Length
35 1/2 in
Fits Chest Size
3 in Comfort Collar, Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling, Full-Length Zipper Closure, High-Visibility Yellow Biceps, Thumb Loops
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Cut Resistant Jacket
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7, A8
Front Closure Type
Zipper
Number of Outside Pockets
0
Standards
ASTM F2992-15
Style
Jacket
Features
3 in Comfort Collar, Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling, Full-Length Zipper Closure, High-Visibility Yellow Biceps, Thumb Loops
Number of Inside Pockets
0
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Gender
Unisex
Insulated for Cold Conditions
No
Temperature Rating
Not Tested
Collar Style
Mock Turtleneck
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Abrasion Cycles
600
Includes Removable Liner
No
Shell Material
ATA Fiber
Wire Color
Gray
Container Type
Jacket

Description

Cut Resistant Jacket, ANSI/ISEA Cut Level A4, A5, A6, A7, A8, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, Material ATA Fiber, Length 35 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size 4XL, Size-Body Type Regular, Maximum Chest Size 30 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.