Shop KUT GARD

Cut and Abrasion Resistant Jacket, Hi-Vis, Thumb Holes, 3XL

  • Mfr # J645HV-2.5CM-TH-3XL
  • Zoro # G509616129

product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Color
Hi-Vis Yellow
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Front Closure Type
Zipper
Number of Outside Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J645HV-2.5CM-TH-3XL
Zoro #
G509616129
UPC #
616314821080
Country of Origin
United States

Dimensions

Size
3XL
Size-Body Type
Regular
Maximum Chest Size
29 in
Length
34 1/2 in
Fits Chest Size
2.5 in Comfort Collar, Antimicrobial Treated Yarn, Thumb Holes
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Cut Resistant Jacket
Color
Hi-Vis Yellow
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Front Closure Type
Zipper
Number of Outside Pockets
0
Standards
ASTM F2992-15
Style
Jacket
Number of Inside Pockets
0
Features
2.5 in Comfort Collar, Antimicrobial Treated Yarn, Thumb Holes
Series
600
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Collar Style
Mock Turtleneck
Gender
Unisex
ANSI/ISEA Puncture Force
150 N
Temperature Rating
Not Tested
ANSI/ISEA Abrasion Cycles
600
ANSI/ISEA Cut Load
4,208 g, 5,126 g, 6,265 g
Insulated for Cold Conditions
No
Includes Removable Liner
No
Shell Material
ATA Fiber
Wire Color
Hi-Vis Yellow
Container Type
Jacket

Description

Cut Resistant Jacket, ANSI/ISEA Cut Level A7, A8, A9, ANSI/ISEA Cut Load 4,208 g, 5,126 g, 6,265 g, Material ATA Fiber, Length 34 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Hi-Vis Yellow, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size 3XL, Size-Body Type Regular, Maximum Chest Size 29 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.