Cut and Abrasion Resistant Jacket, Mesh Back, 4 in Collar, Thumb Holes, 6XL

  • Mfr # J145SP-4CM-TH-6XL

  • Zoro # G009616162


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7
Front Closure Type
Zipper
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J145SP-4CM-TH-6XL
Zoro #
G009616162
UPC #
616314661976
Country of Origin
United States

Dimensions

Size
6XL
Size-Body Type
Regular
Maximum Chest Size
32 in
Length
37 1/2 in

Details

Item
Cut Resistant Jacket
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7
Front Closure Type
Zipper
Number of Outside Pockets
0
Standards
ASTM F2992-15
Features
4 in Comfort Collar, Antimicrobial Treated Yarn, Full-Length Zipper Closure, Knitted Mesh Back, Thumb Holes
Number of Inside Pockets
0
Style
Jacket
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Gender
Unisex
Insulated for Cold Conditions
No
Temperature Rating
Not Tested
Collar Style
Mock Turtleneck
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g
ANSI/ISEA Abrasion Cycles
600
ANSI/ISEA Puncture Force
150 N
Includes Removable Liner
No

Description

Cut Resistant Jacket, ANSI/ISEA Cut Level A4, A5, A6, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 37 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size 6XL, Size-Body Type Regular, Maximum Chest Size 32 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.