Zoro Homepage

Cut and Abrasion Resistant Pullover, 3 in Collar, Thumb Loops, 3XL

  • Mfr # P100SP-3XL

  • Zoro # G009616186


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6
Number of Outside Pockets
0
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100SP-3XL
Zoro #
G009616186
UPC #
616314662393
Country of Origin
United States

Dimensions

Size
3XL
Size-Body Type
Regular
Length
34 1/2 in
Maximum Chest Size
29 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6
Number of Outside Pockets
0
Standards
ASTM F2992-15
Style
Pullover
Number of Inside Pockets
0
Cuff Style
Snug
Features
Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling, Snug Cuffs
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Gender
Unisex
Collar Style
Mock Turtleneck
Temperature Rating
Not Tested
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Abrasion Cycles
600
Includes Removable Liner
No
Insulated for Cold Conditions
No

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A6, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 34 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size 3XL, Size-Body Type Regular, Maximum Chest Size 29 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.