Zoro Homepage

Cut and Abrasion Resistant Pullover, 3 in Collar, Thumb Loops Small

  • Mfr # P100SP-S

  • Zoro # G109616185


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6
Number of Outside Pockets
0
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100SP-S
Zoro #
G109616185
UPC #
616314662690
Country of Origin
United States

Dimensions

Size
S
Size-Body Type
Regular
Length
29 1/2 in
Maximum Chest Size
24 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6
Number of Outside Pockets
0
Standards
ASTM F2992-15
Cuff Style
Snug
Features
Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling, Snug Cuffs
Style
Pullover
Number of Inside Pockets
0
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Gender
Unisex
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g
Temperature Rating
Not Tested
Collar Style
Mock Turtleneck
Includes Removable Liner
No
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Abrasion Cycles
600
Insulated for Cold Conditions
No

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A6, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 29 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size S, Size-Body Type Regular, Maximum Chest Size 24 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.