Shop KUT GARD
See all product information
Create Account
Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, 3 in Collar, Pen Pocket, 2XL
- Mfr # P190SP3CMHVBUV-PP1-TL-3XL
- Zoro # G509616136
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7, A8
Number of Outside Pockets
1
Standards
ASTM F2992-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P190SP3CMHVBUV-PP1-TL-3XL
- Zoro #
- G509616136
- UPC #
- 616314664120
- Country of Origin
- United States
- Item
- Cut Resistant Pullover
- Color
- Gray
- Material
- ATA Fiber
- ANSI/ISEA Cut Level
- A4, A5, A7, A8
- Number of Outside Pockets
- 1
- Standards
- ASTM F2992-15
- Number of Inside Pockets
- 0
- Features
- 3 in Comfort Collar, Antimicrobial Treated Yarn, Pen Pocket on the Chest, High-Visibility Yellow Biceps, Underarm Vents
- Style
- Pullover
- Garment Type
- Jacket
- Cleaning and Care Instructions
- Machine Wash
- ANSI/ISEA Abrasion Cycles
- 600
- Collar Style
- Mock Turtleneck
- Gender
- Unisex
- Includes Removable Liner
- No
- Temperature Rating
- Not Tested
- Insulated for Cold Conditions
- No
- ANSI/ISEA Cut Load
- 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, 8,191 g
- ANSI/ISEA Puncture Force
- 150 N
- Shell Material
- ATA Fiber
- Wire Color
- Gray
- Container Type
- Pullover
- Sensor Body Style
- Pullover
Dimensions
- Size
- 3XL
- Size-Body Type
- Regular
- Length
- 34 1/2 in
- Maximum Chest Size
- 29 in
- Fits Chest Size
- 3 in Comfort Collar, Antimicrobial Treated Yarn, Pen Pocket on the Chest, High-Visibility Yellow Biceps, Underarm Vents
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A7, A8, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, 8,191 g, Material ATA Fiber, Length 34 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size 3XL, Size-Body Type Regular, Maximum Chest Size 29 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.