Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, 3 in Collar, Pen Pocket, 5XL

  • Mfr # P190SP3CMHVBUV-PP1-TL-5XL

  • Zoro # G609616142


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7, A8
Number of Outside Pockets
1
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P190SP3CMHVBUV-PP1-TL-5XL
Zoro #
G609616142
UPC #
616314664144
Country of Origin
United States

Dimensions

Size
5XL
Size-Body Type
Regular
Length
36 1/2 in
Maximum Chest Size
31 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7, A8
Number of Outside Pockets
1
Standards
ASTM F2992-15
Features
3 in Comfort Collar, Antimicrobial Treated Yarn, Pen Pocket on the Chest, High-Visibility Yellow Biceps, Underarm Vents
Number of Inside Pockets
0
Style
Pullover
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Insulated for Cold Conditions
No
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, 8,191 g
Collar Style
Mock Turtleneck
ANSI/ISEA Abrasion Cycles
600
ANSI/ISEA Puncture Force
150 N
Includes Removable Liner
No
Gender
Unisex
Temperature Rating
Not Tested

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A7, A8, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, 8,191 g, Material ATA Fiber, Length 36 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size 5XL, Size-Body Type Regular, Maximum Chest Size 31 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.