Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, 4 in Collar, Elastic Thumb, L

  • Mfr # P191SP-PP1-TL-L

  • Zoro # G909616132


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A5, A7, A8
Number of Outside Pockets
1
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P191SP-PP1-TL-L
Zoro #
G909616132
UPC #
616314412158
Country of Origin
United States

Dimensions

Size
L
Size-Body Type
Regular
Length
31 1/2 in
Maximum Chest Size
26 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A5, A7, A8
Number of Outside Pockets
1
Standards
ASTM F2992-15
Number of Inside Pockets
0
Style
Pullover
Features
3 in Comfort Collar, Antimicrobial Treated Yarn, Integrated Pen Pocket on Chest, Dark Color Hides Dirt and Soiling, High-Visibility Yellow Biceps, Thumb Loops
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 4,208 g
Insulated for Cold Conditions
No
Gender
Unisex
ANSI/ISEA Abrasion Cycles
600
Includes Removable Liner
No
Collar Style
Mock Turtleneck
Temperature Rating
Not Tested

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A5, A7, A8, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 4,208 g, Material ATA Fiber, Length 31 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size L, Size-Body Type Regular, Maximum Chest Size 26 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.