Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, Thumb Hole, 3XL

  • Mfr # P601BP4CMHVBPP1TH-3XL

  • Zoro # G509616198


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P601BP4CMHVBPP1TH-3XL
Zoro #
G509616198
UPC #
616314664885
Country of Origin
United States

Dimensions

Size
3XL
Size-Body Type
Regular
Length
34 1/2 in
Maximum Chest Size
29 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
Series
600
Style
Pullover
Number of Inside Pockets
0
Features
4 in Comfort Collar, Antimicrobial Treated Yarn, Integrated Pen Pocket on Chest, Removable Belly Patch Provides A9 Cut Protection, Thumb Holes
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Temperature Rating
Not Tested
Includes Removable Liner
No
ANSI/ISEA Abrasion Cycles
600
ANSI/ISEA Puncture Force
150 N
Insulated for Cold Conditions
No
ANSI/ISEA Cut Load
4,208 g, 5,126 g, 6,265 g, 8,191 g
Collar Style
Mock Turtleneck
Gender
Unisex

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A7, A8, A9, ANSI/ISEA Cut Load 4,208 g, 5,126 g, 6,265 g, 8,191 g, Material ATA Fiber, Length 34 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size 3XL, Size-Body Type Regular, Maximum Chest Size 29 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.