Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, Thumb Hole, 6XL

  • Mfr # P601BP4CMHVBPP1TH-6XL

  • Zoro # G109616178


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P601BP4CMHVBPP1TH-6XL
Zoro #
G109616178
UPC #
616314692505
Country of Origin
United States

Dimensions

Size
6XL
Size-Body Type
Regular
Maximum Chest Size
32 in
Length
37 1/2 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
Series
600
Style
Pullover
Number of Inside Pockets
0
Features
4 in Comfort Collar, Antimicrobial Treated Yarn, Integrated Pen Pocket on Chest, Removable Belly Patch Provides A9 Cut Protection, Thumb Holes
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Temperature Rating
Not Tested
Collar Style
Mock Turtleneck
ANSI/ISEA Cut Load
4,208 g, 5,126 g, 6,265 g, 8,191 g
Gender
Unisex
Includes Removable Liner
No
ANSI/ISEA Abrasion Cycles
600
ANSI/ISEA Puncture Force
150 N
Insulated for Cold Conditions
No

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A7, A8, A9, ANSI/ISEA Cut Load 4,208 g, 5,126 g, 6,265 g, 8,191 g, Material ATA Fiber, Length 37 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size 6XL, Size-Body Type Regular, Maximum Chest Size 32 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.