Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, Thumb Hole, L

  • Mfr # P601BP4CMHVBPP1TH-L

  • Zoro # G809616119


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P601BP4CMHVBPP1TH-L
Zoro #
G809616119
UPC #
616314664908
Country of Origin
United States

Dimensions

Size
L
Size-Body Type
Regular
Maximum Chest Size
26 in
Length
31 1/2 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
Style
Pullover
Series
600
Features
4 in Comfort Collar, Antimicrobial Treated Yarn, Integrated Pen Pocket on Chest, Removable Belly Patch Provides A9 Cut Protection, Thumb Holes
Number of Inside Pockets
0
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
ANSI/ISEA Puncture Force
150 N
Collar Style
Mock Turtleneck
Temperature Rating
Not Tested
Gender
Unisex
ANSI/ISEA Abrasion Cycles
600
Insulated for Cold Conditions
No
Includes Removable Liner
No
ANSI/ISEA Cut Load
4,208 g, 5,126 g, 6,265 g, 8,191 g

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A7, A8, A9, ANSI/ISEA Cut Load 4,208 g, 5,126 g, 6,265 g, 8,191 g, Material ATA Fiber, Length 31 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size L, Size-Body Type Regular, Maximum Chest Size 26 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.