Shop KUT GARD
See all product information
Create Account
Cut and Abrasion Resistant Pullover, Hi-Vis/Taped Sleeves, Thumb Loops, XS
- Mfr # P145SP-3CM-HV2-TL-XS-NS
- Zoro # G109616192
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7
Number of Outside Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P145SP-3CM-HV2-TL-XS-NS
- Zoro #
- G109616192
- UPC #
- 616314663109
- Country of Origin
- United States
Dimensions
- Size
- XS
- Size-Body Type
- Regular
- Length
- 28 1/2 in
- Maximum Chest Size
- 23 in
- Fits Chest Size
- 3 in Comfort Collar, Antimicrobial Treated Yarn, Section of High-Visibility Orange with Reflective Bands on Biceps, Thumb Loops
- Bottle Size
- XS
- Size - Alpha
- XS
Description
Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 28 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size XS, Size-Body Type Regular, Maximum Chest Size 23 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.