Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut and Abrasion Resistant Pullover, Mesh Back, 2.5 in Collar, Thumb Holes, 2XL

  • Mfr # P145SP-2.5CM-TH-2XL

  • Zoro # G009616193


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7
Number of Outside Pockets
0
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P145SP-2.5CM-TH-2XL
Zoro #
G009616193
UPC #
616314662836
Country of Origin
United States

Dimensions

Size
2XL
Size-Body Type
Regular
Maximum Chest Size
28 in
Length
33 1/2 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A7
Number of Outside Pockets
0
Standards
ASTM F2992-15
Cuff Style
Snug
Style
Pullover
Features
2.5 in Comfort Collar, 3/4 Mesh Back, Antimicrobial Treated Yarn, Snug Cuffs with Thumb Holes
Number of Inside Pockets
0
Garment Type
Jacket
Cleaning and Care Instructions
Machine Wash
Collar Style
Mock Turtleneck
Includes Removable Liner
No
Gender
Unisex
Temperature Rating
Not Tested
ANSI/ISEA Abrasion Cycles
600
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g
Insulated for Cold Conditions
No
ANSI/ISEA Puncture Force
150 N

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A4, A5, A7, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, Material ATA Fiber, Length 33 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Pullover, Size 2XL, Size-Body Type Regular, Maximum Chest Size 28 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.