Cut Resistant Chaps, ATA Fiber, Adjustable Strap with Buckle Waist, Gray, Size Universal
Mfr # CHAPS-2.5-MR-40
Zoro # G609616210
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Material
ATA Fiber
Color
Gray
Size
Universal
Standards
TAA Compliant
Leg Closure
Hook and Loop Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHAPS-2.5-MR-40
Zoro #
G609616210
UPC #
616314754227
Country of Origin
United States
Dimensions
Size
Universal
Maximum Waist Size
52 in
Minimum Waist Size
34 in
Overall Length
40 in
Details
Item
Cut Resistant Chaps
Material
ATA Fiber
Color
Gray
Standards
TAA Compliant
Leg Closure
Hook and Loop Strap
Waist Closure
Adjustable Strap with Buckle
Application
Straight Blade/Sharp Edge Protection
Garment Type
Chaps
ANSI/ISEA Cut Level
A9
Features
Antimicrobial Treated Yarn to Help Discourage Bacterial Growth, Front and Back A9 Cut Protection on the High-Risk Areas of the Leg
Adjustable Locations
Leg
Fabric Weight
1.95 lb
ANSI/ISEA Cut Load
7,411 g
Description
Blended Cut Resistant Chaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.