Cut Resistant Chaps, ATA Fiber, Adjustable Strap with Buckle Waist, Gray, Size Universal
Mfr # CHAPS155-30
Zoro # G909616217
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Material
ATA Fiber
Color
Gray
Size
Universal
Standards
TAA Compliant
Waist Closure
Adjustable Strap with Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHAPS155-30
Zoro #
G909616217
UPC #
616314660870
Country of Origin
United States
Dimensions
Size
Universal
Overall Length
30 in
Minimum Waist Size
34 in
Maximum Waist Size
52 in
Details
Item
Cut Resistant Chaps
Material
ATA Fiber
Color
Gray
Standards
TAA Compliant
Waist Closure
Adjustable Strap with Buckle
Leg Closure
Buckle
Application
Straight Blade/Sharp Edge Protection
ANSI/ISEA Cut Level
A6
Fabric Weight
1.75 lb
Garment Type
Chaps
Number of Covered Pockets
1
Features
ANSI A9 Cut Protection for the Lap/Groin, ANSI A6 Everywhere Else, Antimicrobial Treated Yarn to Help Discourage Bacterial Growth
Adjustable Locations
Waist
ANSI/ISEA Cut Load
3,795 g
Description
Blended Cut Resistant Chaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.