Shop KUT GARD
See all product information
Create Account
DuPont Kevlar 2-ply Sleeve
- Mfr # 10-KDS18
- Zoro # G124205029
product price:Â
$
8.19
/ea
Sold in multiples of 12 for
$98.28
Key Features
Size
18 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-KDS18
- Zoro #
- G124205029
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
Dimensions
- Size
- 18 in
Description
Provides both cut and heat resistance, Kevlar will not suppot a flame and provides valuable protection in high-heat applications, 2-Ply Kevlar sleeves provide ANSI A3 cut resistance, Tube sleeves fit snug, but stretch for wearer comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.