DuPont Kevlar / Preox Seamless Knit Hot Mill Glove with Cotton Liner, 32 oz
- Mfr # 43-850L
- Zoro # G924207490
product price:Â
$
18.55
/ea
Sold in multiples of 24 for
$445.20
Key Features
Color
Green
Application
Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
Material
Kevlar Preox
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43-850L
- Zoro #
- G924207490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- L
Details
- Color
- Green
- Application
- Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
- Material
- Kevlar Preox
Description
Seamless construction offers increased comfort and breathability, Kevlar/Preox blend shell provides excellent cut, abrasion and thermal protection as well as inherently flame resistant, 100% terry cotton lined for extra comfort, Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs, Open cuff allows for easy on and off, Small size fits ladies well, Meets OSHA CFR 1910.269 standards, ASTM F1060-08 Level 3 Contact heat, 3rd party tested
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.