KUT-GARD KEVLAR SLEEVES, TWO PLY, 14" LENGTH, COTTON INNER PLY, THUMB HOLE
- Mfr # 10-KS14TOCL
- Zoro # G624201774
product price:Â
$
4.55
/ea
Sold in multiples of 12 for
$54.60
Key Features
Material
Cotton
Color
Yellow
Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-KS14TOCL
- Zoro #
- G624201774
- UPC #
- 616314026812
- Country of Origin
- United States
Dimensions
- Size
- 14 in
Details
- Material
- Cotton
- Color
- Yellow
Description
Kevlar with cotton liner sleeve, 2-Ply 14" with thumb hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.