Seamless Knit ATA / Aramid Blended Glove with Cotton/Polyester Plating, Heavy Weight, 12PK
- Mfr # 23728
- Zoro # G024210253
product price:Â
$
108.99
/pk of 12, $9.08/ea
Sold in multiples of 6Â pks for
$653.94
Free Shipping & Returns
Key Features
Color
Yellow
Glove Size
L
Glove Materials
Aramid Cotton Stainless Steel Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23728
- Zoro #
- G024210253
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Glove Materials
- Aramid Cotton Stainless Steel Wire
Dimensions
- Glove Size
- L
Description
ATA Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant, Cotton/Polyester plating maximizes comfort, Knit Wrist helps prevent dirt and debris from entering the glove, Launderable for extended life and to reduce replacement costs, ASTM F1060-08 Level 3 Contact heat, 3rd party tested
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.