Seamless Knit ATA / Cotton Blended Glove, Heavy Weight, 12PK
- Mfr # 35231
- Zoro # G624210585
product price:Â
$
61.55
/pk of 12, $5.13/ea
Sold in multiples of 6Â pks for
$369.30
Key Features
Glove Materials
ATA Fiber Technology Polyester Cotton
Color
Gray
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35231
- Zoro #
- G624210585
- UPC #
- -
- Country of Origin
- United States
- Glove Materials
- ATA Fiber Technology Polyester Cotton
- Color
- Gray
Dimensions
- Glove Size
- S
Description
ATA Technology blend provides excellent cut protection and outstanding wearer comfort, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area , Seamless knit construction protects hands without sacrificing comfort or dexterity, Can be used as gloves or glove liners
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.