Seamless Knit ATA Hide-Away Blended Glove, Heavy Weight, 12PK
- Mfr # 42737
- Zoro # G424205910
product price:Â
$
121.99
/pk of 12, $10.17/ea
Free Shipping & Returns
Key Features
Glove Materials
ATA Fiber Technology Hide-Away Aramid
Glove Size
2XL
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42737
- Zoro #
- G424205910
- UPC #
- -
- Country of Origin
- United States
- Glove Materials
- ATA Fiber Technology Hide-Away Aramid
- Color
- Green
Dimensions
- Glove Size
- 2XL
Description
ATA HideAway blend of cut resistant fibers offers good cut and abrasion resistance for durability in heavy duty jobs, HideAway fibers hide dirt and grime allowing longer time between laundering to help increase glove life , Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Seamless knit construction protects hands without sacrificing comfort or dexterity
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.