Shop KUT GARD
See all product information
Create Account
Single-Ply ACP / DuPont Kevlar / Pritex Blended Sleeve w/Antimicrobial Fibers and Smart-Fit
- Mfr # 15-21KVBK18
- Zoro # G224200740
product price:Â
$
8.29
/ea
Sold in multiples of 12 for
$99.48
Key Features
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Size
18 in
Color
Green
Material
ACP Antimicrobial Kevlar Pritex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-21KVBK18
- Zoro #
- G224200740
- UPC #
- -
- Country of Origin
- United States
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
- Color
- Green
- Material
- ACP Antimicrobial Kevlar Pritex
Dimensions
- Size
- 18 in
Description
The proprietary ACP, Kevlar, Pritex blend with antimicrobial fibers is exceptionally comfortable and provides excellent cut resistance to protect against minor cuts and scrapes, Smart-Fit technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits, Fits comfortably over clothing or directly on the arm, Good washability can be washed in soap and water and can be dry cleaned, Will retain its shape and stretch even after repeated washings, Excellent abrasion and fatigue resistance, Silicone and latex free, Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%, Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.