Shop KUT GARD
See all product information
Create Account
Single-Ply ATA Hide-Away Blended Sleeve with Thumb Hole
- Mfr # MSATA/HA-18T
- Zoro # G824202298
product price:Â
$
5.65
/ea
Sold in multiples of 24 for
$135.60
Key Features
Color
Green
Size
18 in
Material
ATA Fiber Technology Hide-Away
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSATA/HA-18T
- Zoro #
- G824202298
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Material
- ATA Fiber Technology Hide-Away
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Dimensions
- Size
- 18 in
Description
ATA HideAway sleeve is lightweight and still offers good cut protection , HideAway color helps to hide dirt and keep sleeves looking newer longer, Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity, Lightweight, seamless construction for a soft and comfortable feel, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.