Shop KUT GARD
See all product information
Create Account
Single-Ply HPPE / Steel Blended Sleeve with Antimicrobial Fibers
- Mfr # S7-1522-AC
- Zoro # G724211512
product price:Â
$
30.69
/ea
Sold in multiples of 144 for
$4,419.36
Key Features
Size
22 in
Material
HPPE Polyester Spandex Stainless Steel Wire
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7-1522-AC
- Zoro #
- G724211512
- UPC #
- -
- Country of Origin
- China
- Material
- HPPE Polyester Spandex Stainless Steel Wire
- Color
- Light Gray
Dimensions
- Size
- 22 in
Description
Ultra high-performance fibers and steel to help protect against the cut injuries common in food processing, Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering, Knit wrist and alligator clip at the top of the sleeve help to keep sleeve safely in place and comfortable, Lightweight, seamless construction for a soft and comfortable feel, Compliant with FDA 21 CFR 177, approved for direct food contact, Good washability can be washed in soap and water or dry cleaned
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.