Single-Ply Pritex Blended Blousy Sleeve with Antimicrobial Fibers
- Mfr # 15-214BKL
- Zoro # G824200744
product price:Â
$
4.79
/ea
Sold in multiples of 12 for
$57.48
Key Features
Size
14 in
Application
Sheet Metal Fabrication Paint Spraying Canning and Recycling Assembly Plastic Molding Food Processing
Material
Antimicrobial Pritex
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-214BKL
- Zoro #
- G824200744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 14 in
Details
- Application
- Sheet Metal Fabrication Paint Spraying Canning and Recycling Assembly Plastic Molding Food Processing
- Material
- Antimicrobial Pritex
- Color
- Black
Description
Proprietary Pritex blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation, Blousy construction offers a loose fit to reduce fatigue, Raises the standards for performance sleeves offering an increase in overall performance and value compared to traditional Nylon and Nylon/Cotton blend sleeves, Superior chemical resistance to acids, alkali, and organic solvents, Stable against chlorine bleach, Excellent abrasion and fatigue resistance, Ideal for use where low lint properties are desired, Can be washed repeatedly in chlorine bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage or stiffening. Retains its performance after multiple washings. Can be dry-cleaned, Silicone Free and Latex-free, Meets FDA & USDA food handling requirements, Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact, Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%, Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.