Shop KUT GARD
See all product information
Create Account
Single-Ply Spun Dyneema / Nylon Blended Sleeve
- Mfr # 20-SD18
- Zoro # G224206872
product price:Â
$
10.49
/ea
Sold in multiples of 12 for
$125.88
Key Features
Application
High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Color
White
Material
Dyneema
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-SD18
- Zoro #
- G224206872
- UPC #
- -
- Country of Origin
- United States
- Application
- High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
- Color
- White
- Material
- Dyneema
Dimensions
- Size
- 18 in
Description
Spun Dyneema and Nylon blend, Offers unparalleled comfort and coolness while providing cut and abrasion resistance, Seamless construction for comfort, fit and dexterity, Special non-latex cuff dramatically reduces cuff blow-out, even after multiple launderings in bleach, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.