HandSoap, 1250 mL, Bl, Floral, Foam, PK2
- Mfr # 6101091
- Zoro # G223654766
product price:Â
$
63.25
/pk of 2, $31.63/ea
Key Features
Formula
Benzalkonium Chloride
Removes
Germs, Dirt, Fats and Food Processing Soils
NSF Rating
Not Rated
Standards
California Proposition 65 Compliant, Complies with Current FDA Regulations for Over the Counter products, Meets FDA Requirements for Healthcare Personnel Handwash
Includes Grit
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6101091
- Zoro #
- G223654766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1,250 mL
- Fits Chest Size
- Recyclable Packaging
Details
- Formula
- Benzalkonium Chloride
- Removes
- Germs, Dirt, Fats and Food Processing Soils
- NSF Rating
- Not Rated
- Standards
- California Proposition 65 Compliant, Complies with Current FDA Regulations for Over the Counter products, Meets FDA Requirements for Healthcare Personnel Handwash
- Includes Grit
- No
- Fragrance
- Floral
- Ligature Resistant
- No
- Form
- Foam
- Container Type
- Cartridge
- Color
- Blue
- Number of Pumps Included
- 0
- Requires Dispenser
- Yes
- Manufacturer Dispenser Part Number
- 92021192, 92023091, 92023093
- Item
- Hand Soap
- Hygiene Properties
- Antibacterial, Moisturizing, Paraben-Free, Sulfate-Free, Triclosan-Free
- Product Type
- Hand Soap
- Features
- Recyclable Packaging
- Application
- General Skin Cleansing
- Wire Color
- Blue
Description
Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 1,250 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Antibacterial, Moisturizing, Paraben-Free, Sulfate-Free, Triclosan-Free, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number 92021192, 92023091, 92023093, Requires Dispenser Yes, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.