
-EA Kutol Designer Series No Touch Dispenser 1250 ml Black Automatic
Mfr # NS011BK31
Zoro # G211786943
product price: $60.29
/eaKey Features
Depth
4
Color
Black
Power Source
Battery
Height
10.8
Operation Mode
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS011BK31
Zoro #
G211786943
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Height
10.8
Refill Size
1000 ml
Width
6.8
Details
Item
Hand Sanitizer Dispenser
Color
Black
Power Source
Battery
Operation Mode
Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.