This item is Discontinued.

Kuuma Products 11 Gallon Hot Water Heater L1  N Wiring Front 11850

11 Gallon Hot Water Heater L1 N Wiring Front (Discontinued)

  • Mfr # 11850
  • Zoro # G408224586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11850
Zoro #
G408224586
UPC #
14717118507
Country of Origin
Unknown

Description

11850 11 Gallon Water Heater 240V Kuuma's Premium 11 Gallon Water Heater is perfect for a new installation or as a replacement to an existing water heater Constructed of corrosionresistant, marinequality aluminum and heats water with the use of an electrical power or integrated heat exchanger Features Ignition protected controls Mounting tabs Manual reset Technical Specifications Capacity 11 Gallon Electrical Input 240V Orientation Horizontal Mounting Brackets Side to Side Heating Source Front heat exchange Maximum Water Temperature 210egF T P Valve Type 100psi and 210eg F Wiring Configuration L1 and N Dimensions W x H x D 1878 x 1614 x 2158 Sold as an Individual WARNING This product can expose you to chemicals including LEAD which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.