Zoro Homepage
This item is Discontinued.
Kuzco Lighting Architectural Designed High Powered Led Exterior Rated Bollard EB3024-BK

Architectural Designed High Powered Led Exterior Rated Bollard (Discontinued)

  • Mfr # EB3024-BK
  • Zoro # G0208847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB3024-BK
Zoro #
G0208847
UPC #
691759024777
Country of Origin
China

Description

Architectural Designed High Powered Led Exterior Bollard Fixture, 24&Quot; Height, 5-7/8&Quot; Die-Cast Aluminum Square Shaped Housing With Four Square Shaped Openings At The Top Of The Bollard In Powder Coated Black Or White Finishes. Inside The Top Is Our 120V Ac Led Technology Concealed By A Clear 5Va Acrylic Diffuser Which Radiates The Light Downward And Throughout All Openings And Surrounding Areas Of The Bollard; 13W, 3000K With 400* Delivered Lumens Fully Dimmable. Certified Etl Wet Location Listed And Is Available In Two Different Heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.