This item is Discontinued.

Kv KV FETSC15 2 35PT Platinum Soft Close  Top Mount Waste Bins FETSC15 2 35PT

KV FETSC15 2 35PT Platinum Soft Close Top Mount Waste Bins (Discontinued)

  • Mfr # FETSC15 2 35PT
  • Zoro # G803768883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FETSC15 2 35PT
Zoro #
G803768883
UPC #
-
Country of Origin
China

Description

  • Full extension with 1" overtravel soft-closing slides with 100 lb load rating.
  • Waste bin platform constructed of birch plywood.
  • Top mount / door mount installation.
  • Can be used for inset door applications.
  • Rear adjustable mounting brackets included.
  • Single bin units include wire accessory basket.
  • Instructions and hardware included.
  • Color coordinated steel decorative slide covers.
  • Lids sold separately.
  • Replacement baskets available.
  • Finish: Platinum.
  • Dimensions: 15" W x 17-1/2" H x 23-3/16" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.