Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TracNet Coastal 5G/WiFi Compact Terminal

  • Mfr # 01-0465-01

  • Zoro # G315575610


product price: $1,008.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-0465-01
Zoro #
G315575610
UPC #
28327015255
Country of Origin
Unknown

Description

TracNet Coastal 5G/WiFi Compact TerminalAre you looking for faster and more affordable data to support business and personal connectivity? Would you like to experience home-like content streaming on your boat? Stream, talk, watch, and connect with KVH TracNet Coastal, a compact, fast, marine-grade system that is compatible with 5G and LTE cellular services worldwide!Features:5G/LTE and WAN WiFi in a compact radomeIntegrated cellular//WiFi system with intelligent hybrid switchingHigh-gain 5G cellular antennas for extended offshore coverageSingle-cable, DC-powered maritime design PoE InjectorData speeds as fast as 300+ Mbps plus high-gain WiFi reception in marinas and portsData plans starting as low as $1/GB subject to changeConnectivity in 135 countries via the KVH ONE network and exclusive KVH Fusion eSIM technology along with the convenience of month-to-month data plans and the option to Bring Your Own SIM Requires TracNet Coastal Pro systemIntelligent switching among 5G, LTE, and WiFi with integrated onboard routerPerfect hybrid complement for existing onboard communications, such as Starlink, VSAT, and OneWebMarine-grade, compact antennaSingle-cable antenna installation with ultra-efficient DC power designEasy integration with existing CommBox modems for simple hybrid switching with VSAT and other networksCompatible with the CommBox Edge Communications Gateway for advanced network and bandwidth management, channel balancing, advanced bonding, and more& Technical Specifications:Dome Dimensions - 13.5'' Dia. x 13.1'' HDome Weight - 8 lbsDome Operating Temperature - -25 degC to +55 degC -13 degF to +131 degFDome Survival Temperature - -30 degC to +70 degC -22 degF to +158 degFBelow Deck Unit BDU Ethernet Ports - 1, user LAN onlyPower Input - 10-30 Volts DC direct wire, with available AC Power Supply optionPower Consumption Nominal/Max - 10W/14WBDU Operating Temperature - -15 degC to +55 degC +5 degF to +131 degF& BDU Survival Temperature - -25 degC to +70 degC -13 degF to +158 degFIntelligent Connection Switching Number of WANs Supported - 2 Cell/WAN WiFi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.